Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 3/16In 5mm Sm Disk W/ Ss Screen, Space Saver

  • Mfr # 118-9101

  • Zoro # G715683670


product price: $8.45
/ea
Sold in multiples of 2 for $16.90

Key Features

Diameter
1.0 in
Material
Stainless Steel
Fuel Type
Alcohol/ Diesel/ Gasoline
Micron Rating
74 Micron
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-9101
Zoro #
G715683670
UPC #
643380955197
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1.0 in
Height
1/2 in
Outlet Connection Size
3/16 in
Inlet Connection Size
3/16 in

Details

Material
Stainless Steel
Item
Fuel Filter
Fuel Type
Alcohol/ Diesel/ Gasoline
Micron Rating
74 Micron
Type
Complete Assembly
Color
Clear
Outlet Connection Type
Tube End
Location
In-Line
Inlet Connection Type
Tube End

Description

Complete Assembly; In-Line; 3/16 Inch Inlet/Outlet; Small Disk Shape; 74 Micron Stainless Steel Screen Element; Clear Housing; Single


  • Translucent Housing With Stainless Steel Screen, 74-Microns
  • For Use With 5/16 Inch ID Fuel Line
  • Offer Exact OEM Style Replacement
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.