Oem Style Hose Clamp, Black, 35-38mm, 6PK
- Mfr # 110-1038
- Zoro # G215657805
product price:Â
$
27.35
/pk of 6, $4.56/ea
Key Features
Clamp Type
OEM
Min. Clamp Dia.
1.37 in
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 110-1038
- Zoro #
- G215657805
- UPC #
- 736373985643
- Country of Origin
- Taiwan, Province of China
Dimensions
- Min. Clamp Dia.
- 1.37 in
Details
- Clamp Type
- OEM
- Material
- Steel
- Color
- Black
Description
1.37 Inch To 1-1/2 Inch Clamping Range; OEM Style; Black Anodized Finish; Pack Of 6
- Black Anodized Finish
- Offer Exact OEM Style Replacement
- Designed Specifically For Powersport Applications
- Easy To Install
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.