Oem Style Hose Clamp, Black, 49-51mm, 6PK

  • Mfr # 110-1051

  • Zoro # G415657650


product price: $35.19
/pk 6, $5.86/ea

Key Features

Min. Clamp Dia.
1.92 in
Clamp Type
OEM
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-1051
Zoro #
G415657650
UPC #
736373985629
Country of Origin
Taiwan, Province of China

Dimensions

Min. Clamp Dia.
1.92 in

Details

Clamp Type
OEM
Color
Black
Material
Steel

Description

1.92 Inch To 2 Inch Clamping Range; OEM Style; Black Anodized Finish; Pack Of 6


  • Black Anodized Finish
  • Offer Exact OEM Style Replacement
  • Designed Specifically For Powersport Applications
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.