Zoro Homepage

Radiator Cap

  • Mfr # 212-1601

  • Zoro # G315657583


product price: $34.89
/ea

Key Features

Finish
Matte
Pressure Rating
23 psi
Color
Black
Material
Aluminum Alloy
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-1601
Zoro #
G315657583
UPC #
643380957092
Country of Origin
Taiwan, Province of China

Details

Finish
Matte
Pressure Rating
23 psi
Color
Black
Material
Aluminum Alloy
Shape
Round
Logo Design
Helix Logo

Description

23 PSI Maximum Pressure; Round; Without Safety Release Lever; Black; Aluminum Alloy; Helix Logo; With Silicone Seals


  • Made From Aluminum Alloy
  • Hi-Temp Silicone Seals Provides Extra Protection
  • Ensures Precise Fit And Function
  • Features Helix Racing Logo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.