Zoro Homepage

Wire Hose Clamp 5/16 Od, 150PK

  • Mfr # 111-1600

  • Zoro # G215657645


product price: $48.15
/pk 150, $0.32/ea

Key Features

Clamp Type
Double Wire
Color
Silver
Min. Clamp Dia.
5/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-1600
Zoro #
G215657645
UPC #
643380954688
Country of Origin
United States

Dimensions

Min. Clamp Dia.
5/16 in

Details

Clamp Type
Double Wire
Color
Silver
Material
Steel

Description

5/16 Inch Clamping Range; Double Wire Style; Zinc Plated Steel; Pack Of 150


  • Constructed From Zinc Plated Steel
  • Offer Exact OEM Style Replacement
  • Designed Specifically For Powersport Applications
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.