
10032801 Driving- Fog Light
Mfr # H57-10032801
Zoro # G315767572
product price: $146.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H57-10032801
Zoro #
G315767572
UPC #
760687085195
Country of Origin
China
Description
Modern free form ff lighting technology is the result of a highly sophisticated computer assisted design system that perfectly coordinates the shape of the reflector with the light source thus producing the most efficient possible light output. The fog lamp illuminates the roadway over a broad area without dazzling oncoming traffic while the driving lamp produces a far reaching accurately directed light. Features -Light weight design -Aluminum vapor coated reflector -Sturdy shockproof housing -Fog light kit ideal for rural night driving off-road activity foggy situations and poor visibility -Light comes directly from the reflector providing output precision Specification -Light type - Driving light -Shape - Round -Height - 3.46 in. -Mounting style - Universal stud mount with pivoting bracket -Bulb type - H3 halogen -Wattage - 55 watts -Lens color - Clear -Bulb color - Clear -Housing finish - Chrome plated -Housing color - Black -Housing material - Abs plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.