Zoro Homepage

Brake Disc

  • Mfr # 355109582

  • Zoro # G716484283


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Width
12.4 in
Brake Disc Type
Internally Vented
Outside Dia. (In.)
11.34 in
Color
Silver
Height
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355109582
Zoro #
G716484283
UPC #
-
Country of Origin
China

Dimensions

Width
12.4 in
Outside Dia. (In.)
11.34 in
Height
3.1 in
Length
13 in
Nominal Thickness
0.87 in

Details

Brake Disc Type
Internally Vented
Color
Silver
Item
Disc Brake Rotor
Application
2005-2024 Audi | Porsche | Volkswagen A3 | Beetle | e-Golf | Golf | Golf SportWagen | Jetta | Macan | Rabbit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.