
Brake Disc
Mfr # 355111282
Zoro # G116484302
product price: $90.15
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
11.81 in
Height
3.1 in
Application
2006-2021 BMW 228i | 228i xDrive | 230i | 230i xDrive | 320i | 325i | 328d | 328i | 428i | 428i xDrive
Brake Disc Type
Internally Vented
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355111282
Zoro #
G116484302
UPC #
-
Country of Origin
China
Dimensions
Outside Dia. (In.)
11.81 in
Height
3.1 in
Length
13 in
Width
12.4 in
Details
Application
2006-2021 BMW 228i | 228i xDrive | 230i | 230i xDrive | 320i | 325i | 328d | 328i | 428i | 428i xDrive
Brake Disc Type
Internally Vented
Color
Silver
Item
Disc Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.