Zoro Homepage

Brake Disc

  • Mfr # 355112142

  • Zoro # G916484434


product price: $70.39
/ea

Key Features

Nominal Thickness
0.39 in
Width
12.4 in
Length
13 in
Application
2006-2018 Audi | Volkswagen A3 | A3 Quattro | CC | Eos | GTI | Jetta | Passat | Q3 | Q3 Quattro | Tiguan | Tiguan Limited
Outside Dia. (In.)
11.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355112142
Zoro #
G916484434
UPC #
-
Country of Origin
China

Dimensions

Nominal Thickness
0.39 in
Width
12.4 in
Length
13 in
Outside Dia. (In.)
11.10 in
Height
3.1 in

Details

Application
2006-2018 Audi | Volkswagen A3 | A3 Quattro | CC | Eos | GTI | Jetta | Passat | Q3 | Q3 Quattro | Tiguan | Tiguan Limited
Item
Disc Brake Rotor
Brake Disc Type
Solid
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.