Zoro Homepage

Brake Disc

  • Mfr # 355114002

  • Zoro # G316484065


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Brake Disc Type
Internally Vented
Inside Dia.
75.1 mm
Nominal Thickness
0.79 in
Application
2007-2019 BMW X5 | X6
Outside Dia. (In.)
12.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355114002
Zoro #
G316484065
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
75.1 mm
Nominal Thickness
0.79 in
Outside Dia. (In.)
12.60 in
Length
14.4 in
Width
13.8 in
Height
4.3 in

Details

Brake Disc Type
Internally Vented
Application
2007-2019 BMW X5 | X6
Item
Disc Brake Rotor
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.