Zoro Homepage

Brake Disc

  • Mfr # 355114392

  • Zoro # G516484094


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
1.02 in
Brake Disc Type
Perforated/Vented
Color
Silver
Application
2008-2015 Mercedes-Benz C250 | C300 | SLS AMG
Outside Dia. (In.)
11.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355114392
Zoro #
G516484094
UPC #
-
Country of Origin
China

Dimensions

Nominal Thickness
1.02 in
Outside Dia. (In.)
11.61 in
Height
3.1 in
Length
13 in
Width
12.4 in

Details

Brake Disc Type
Perforated/Vented
Color
Silver
Application
2008-2015 Mercedes-Benz C250 | C300 | SLS AMG
Item
Disc Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.