
Brake Disc
Mfr # 355116972
Zoro # G916484113
product price: $63.29
/eaKey Features
Nominal Thickness
0.31 in
Outside Dia. (In.)
10.71 in
Length
13 in
Width
12.4 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355116972
Zoro #
G916484113
UPC #
-
Country of Origin
China
Dimensions
Nominal Thickness
0.31 in
Outside Dia. (In.)
10.71 in
Length
13 in
Width
12.4 in
Height
3.1 in
Details
Item
Disc Brake Rotor
Color
Silver
Brake Disc Type
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.