Zoro Homepage

Brake Disc

  • Mfr # 355117832

  • Zoro # G116484043


product price: $90.85
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.81 in
Nominal Thickness
0.79 in
Brake Disc Type
Internally Vented
Height
3.1 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355117832
Zoro #
G116484043
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
11.81 in
Nominal Thickness
0.79 in
Height
3.1 in
Length
13 in
Width
12.4 in

Details

Brake Disc Type
Internally Vented
Color
Silver
Item
Disc Brake Rotor
Application
2006-2015 BMW 325xi | 328i | 328i xDrive | 328xi | X1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.