Zoro Homepage

Brake Disc

  • Mfr # 355118782

  • Zoro # G216484011


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
0.79 in
Brake Disc Type
Externally Vented
Outside Dia. (In.)
13.78 in
Color
Silver
Application
2005-2016 Land Rover LR3 | LR4 | Range Rover Sport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355118782
Zoro #
G216484011
UPC #
-
Country of Origin
China

Dimensions

Nominal Thickness
0.79 in
Outside Dia. (In.)
13.78 in
Length
15 in
Width
14.4 in
Height
2.8 in

Details

Item
Disc Brake Rotor
Brake Disc Type
Externally Vented
Color
Silver
Application
2005-2016 Land Rover LR3 | LR4 | Range Rover Sport

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.