
Brake Disc
Mfr # 355118892
Zoro # G516483974
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Height
2.8 in
Width
13.8 in
Brake Disc Type
Externally Vented
Outside Dia. (In.)
12.44 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355118892
Zoro #
G516483974
UPC #
-
Country of Origin
China
Dimensions
Height
2.8 in
Width
13.8 in
Outside Dia. (In.)
12.44 in
Length
14.4 in
Nominal Thickness
1.02 in
Inside Dia.
63.5 mm
Details
Item
Disc Brake Rotor
Brake Disc Type
Externally Vented
Color
Silver
Application
2007-2018 Land Rover | Volvo LR2 | S60 | S60 Cross Country | S80 | V60 | V60 Cross Country | V70 | XC70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.