Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Disc

  • Mfr # 355119531

  • Zoro # G116483930


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.91 in
Brake Disc Type
Internally Vented
Nominal Thickness
1.10 in
Height
4.3 in
Length
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355119531
Zoro #
G116483930
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
12.91 in
Nominal Thickness
1.10 in
Height
4.3 in
Length
14.4 in
Width
13.8 in

Details

Brake Disc Type
Internally Vented
Item
Disc Brake Rotor
Application
2011-2018 BMW X3 | X4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.