Zoro Homepage

Brake Disc

  • Mfr # 355120651

  • Zoro # G316483792


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
13.70 in
Width
14.4 in
Brake Disc Type
Internally Vented
Height
3.1 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355120651
Zoro #
G316483792
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
13.70 in
Width
14.4 in
Height
3.1 in
Length
15 in
Nominal Thickness
1.18 in

Details

Brake Disc Type
Internally Vented
Item
Disc Brake Rotor
Application
2011-2019 BMW 535d | 535d xDrive | 535i | 535i xDrive | 640i | 640i Gran Coupe | 640i xDrive | 640i xDrive Gran Coupe | ActiveHybrid 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.