Zoro Homepage

Brake Disc

  • Mfr # 355120811

  • Zoro # G016483924


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
13.39 in
Brake Disc Type
Internally Vented
Height
3.9 in
Nominal Thickness
1.18 in
Width
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355120811
Zoro #
G016483924
UPC #
-
Country of Origin
Czechia

Dimensions

Outside Dia. (In.)
13.39 in
Height
3.9 in
Nominal Thickness
1.18 in
Width
14.4 in
Length
15 in

Details

Item
Disc Brake Rotor
Brake Disc Type
Internally Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.