Zoro Homepage

Brake Disc

  • Mfr # 355122472

  • Zoro # G816483841


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
1.10 in
Brake Disc Type
Internally Vented
Height
3.1 in
Outside Dia. (In.)
11.81 in
Width
12.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355122472
Zoro #
G816483841
UPC #
-
Country of Origin
China

Dimensions

Nominal Thickness
1.10 in
Height
3.1 in
Outside Dia. (In.)
11.81 in
Width
12.4 in
Length
13 in

Details

Brake Disc Type
Internally Vented
Application
1996-2011 Mercedes-Benz C240 | C280 | C320 | C350 | CLK320 | CLK350 | CLK430 | E300 | E320 | E430 | SLK280 | SLK300 | SLK320
Color
Silver
Item
Disc Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.