Zoro Homepage

Brake Disc

  • Mfr # 355122592

  • Zoro # G716483866


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
0.87 in
Outside Dia. (In.)
12.28 in
Color
Silver
Width
13.8 in
Height
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355122592
Zoro #
G716483866
UPC #
-
Country of Origin
China

Dimensions

Nominal Thickness
0.87 in
Outside Dia. (In.)
12.28 in
Width
13.8 in
Height
2.8 in
Length
14.4 in

Details

Item
Disc Brake Rotor
Color
Silver
Brake Disc Type
Internally Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.