Zoro Homepage

Brake Disc

  • Mfr # 355122612

  • Zoro # G016484242


product price: $65.39
/ea

Key Features

Brake Disc Type
Solid
Color
Silver
Outside Dia. (In.)
9.96 in
Height
2.8 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355122612
Zoro #
G016484242
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
9.96 in
Height
2.8 in
Width
11 in
Length
11.6 in
Nominal Thickness
0.31 in

Details

Brake Disc Type
Solid
Color
Silver
Application
2010-2019 Audi | Volkswagen A3 | Beetle | Golf | Golf SportWagen | Jetta
Item
Disc Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.