Zoro Homepage

Brake Disc

  • Mfr # 355122861

  • Zoro # G216484202


product price: $118.99
/ea
Sold in multiples of 2 for $237.98
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.80 in
Height
5.1 in
Width
14.4 in
Brake Disc Type
Solid
Nominal Thickness
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355122861
Zoro #
G216484202
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
12.80 in
Height
5.1 in
Width
14.4 in
Nominal Thickness
0.55 in
Length
15 in

Details

Item
Disc Brake Rotor
Brake Disc Type
Solid
Application
2012-2018 Mercedes-Benz GLE300d | GLE350 | ML250 | ML350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.