Zoro Homepage

Brake Disc

  • Mfr # 355122892

  • Zoro # G716484184


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
13.07 in
Brake Disc Type
Internally Vented
Nominal Thickness
1.18 in
Application
2007-2019 BMW X5 | X6
Width
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355122892
Zoro #
G716484184
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
13.07 in
Nominal Thickness
1.18 in
Width
14.4 in
Height
3.1 in
Length
15 in

Details

Brake Disc Type
Internally Vented
Application
2007-2019 BMW X5 | X6
Color
Silver
Item
Disc Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.