Zoro Homepage

Brake Disc

  • Mfr # 355122922

  • Zoro # G716484177


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Brake Disc Type
Internally Vented
Width
14.8 in
Nominal Thickness
1.18 in
Color
Silver
Outside Dia. (In.)
14.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355122922
Zoro #
G716484177
UPC #
-
Country of Origin
China

Dimensions

Width
14.8 in
Nominal Thickness
1.18 in
Outside Dia. (In.)
14.17 in
Height
3.3 in
Length
15.4 in

Details

Brake Disc Type
Internally Vented
Item
Disc Brake Rotor
Color
Silver
Application
2006-2016 Land Rover LR4 | Range Rover Sport

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.