Zoro Homepage

Brake Disc

  • Mfr # 355123012

  • Zoro # G816484336


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
13.78 in
Brake Disc Type
Perforated/Vented
Application
2007-2014 Mercedes-Benz CL550 | CL600 | S350 | S400 | S550 | S600 | SL550
Color
Silver
Nominal Thickness
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355123012
Zoro #
G816484336
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
13.78 in
Nominal Thickness
1.18 in
Length
15.4 in
Width
14.8 in
Height
3.3 in

Details

Brake Disc Type
Perforated/Vented
Application
2007-2014 Mercedes-Benz CL550 | CL600 | S350 | S400 | S550 | S600 | SL550
Color
Silver
Item
Disc Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.