Zoro Homepage

Brake Disc

  • Mfr # 355123112

  • Zoro # G916484281


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
1.18 in
Width
14.8 in
Application
2012-2020 Audi | Porsche A6 | A6 Quattro | A7 Quattro | Macan | Q5 | S4 | S5
Height
2.6 in
Length
15.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355123112
Zoro #
G916484281
UPC #
-
Country of Origin
China

Dimensions

Nominal Thickness
1.18 in
Width
14.8 in
Height
2.6 in
Length
15.4 in
Outside Dia. (In.)
13.58 in

Details

Application
2012-2020 Audi | Porsche A6 | A6 Quattro | A7 Quattro | Macan | Q5 | S4 | S5
Item
Disc Brake Rotor
Color
Silver
Brake Disc Type
Internally Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.