
Brake Disc
Mfr # 355123152
Zoro # G016484365
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
11.81 in
Nominal Thickness
0.79 in
Length
13 in
Width
12.4 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355123152
Zoro #
G016484365
UPC #
-
Country of Origin
China
Dimensions
Outside Dia. (In.)
11.81 in
Nominal Thickness
0.79 in
Length
13 in
Width
12.4 in
Height
3.1 in
Details
Color
Silver
Brake Disc Type
Internally Vented
Item
Disc Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.