
Brake Disc
Mfr # 355123162
Zoro # G216483977
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Nominal Thickness
1.10 in
Outside Dia. (In.)
11.81 in
Brake Disc Type
Internally Vented
Application
2010-2024 Mercedes-Benz Sprinter 2500 | Sprinter 3500 | Sprinter 3500XD | Sprinter 4500
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355123162
Zoro #
G216483977
UPC #
-
Country of Origin
China
Dimensions
Nominal Thickness
1.10 in
Outside Dia. (In.)
11.81 in
Height
3.1 in
Width
12.4 in
Length
13 in
Details
Brake Disc Type
Internally Vented
Application
2010-2024 Mercedes-Benz Sprinter 2500 | Sprinter 3500 | Sprinter 3500XD | Sprinter 4500
Color
Silver
Item
Disc Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.