Zoro Homepage

Brake Disc

  • Mfr # 355123172

  • Zoro # G216484028


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.73 in
Application
2010-2018 Mercedes-Benz Sprinter 2500
Color
Silver
Brake Disc Type
Solid
Height
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355123172
Zoro #
G216484028
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
11.73 in
Height
3.7 in
Width
12.6 in
Nominal Thickness
0.55 in
Length
13.2 in

Details

Application
2010-2018 Mercedes-Benz Sprinter 2500
Color
Silver
Brake Disc Type
Solid
Item
Disc Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.