Zoro Homepage

Brake Disc

  • Mfr # 355125251

  • Zoro # G116483985


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Application
2014-2017 Land Rover Discovery | Range Rover | Range Rover Sport
Height
3.3 in
Brake Disc Type
Internally Vented
Outside Dia. (In.)
14.17 in
Nominal Thickness
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355125251
Zoro #
G116483985
UPC #
-
Country of Origin
China

Dimensions

Height
3.3 in
Outside Dia. (In.)
14.17 in
Nominal Thickness
1.18 in
Length
15.4 in
Width
14.8 in

Details

Application
2014-2017 Land Rover Discovery | Range Rover | Range Rover Sport
Item
Disc Brake Rotor
Brake Disc Type
Internally Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.