Zoro Homepage

Brake Disc

  • Mfr # 355126311

  • Zoro # G316484027


product price: $201.99
/ea
Sold in multiples of 2 for $403.98
Free Shipping & Returns

Key Features

Nominal Thickness
0.87 in
Brake Disc Type
Internally Vented
Outside Dia. (In.)
13.58 in
Application
2013-2019 Mercedes-Benz GL350 | GL450 | GL550 | GLS350d | GLS450 | GLS550
Width
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355126311
Zoro #
G316484027
UPC #
-
Country of Origin
China

Dimensions

Nominal Thickness
0.87 in
Outside Dia. (In.)
13.58 in
Width
14.4 in
Length
15 in
Height
5.1 in

Details

Brake Disc Type
Internally Vented
Item
Disc Brake Rotor
Application
2013-2019 Mercedes-Benz GL350 | GL450 | GL550 | GLS350d | GLS450 | GLS550

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.