Zoro Homepage

Brake Disc

  • Mfr # 355129241

  • Zoro # G616483881


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Brake Disc Type
Internally Vented
Width
13.6 in
Outside Dia. (In.)
13.39 in
Length
13.6 in
Height
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355129241
Zoro #
G616483881
UPC #
-
Country of Origin
China

Dimensions

Width
13.6 in
Outside Dia. (In.)
13.39 in
Length
13.6 in
Height
3.6 in
Nominal Thickness
1.06 in

Details

Brake Disc Type
Internally Vented
Item
Disc Brake Rotor
Application
2013-2024 Audi | Volkswagen A3 Quattro | Arteon | CC | Golf R | GTI | Jetta | Q3 | S3 | Tiguan | TTS Quattro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.