Zoro Homepage

Brake Disc

  • Mfr # 355133031

  • Zoro # G616483812


product price: $146.99
/ea
Sold in multiples of 2 for $293.98
Free Shipping & Returns

Key Features

Fitting Position
Rear Axle
Nominal Thickness
0.94 in
Brake Disc Type
Internally Vented
Height
5.5 in
Length
14.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355133031
Zoro #
G616483812
UPC #
-
Country of Origin
China

Dimensions

Nominal Thickness
0.94 in
Height
5.5 in
Length
14.8 in
Width
15.4 in
Outside Dia. (In.)
13.58 in

Details

Fitting Position
Rear Axle
Brake Disc Type
Internally Vented
Item
Disc Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.