Zoro Homepage

Brake Disc

  • Mfr # 355133591

  • Zoro # G616483904


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
13.70 in
Nominal Thickness
1.42 in
Brake Disc Type
Internally Vented
Fitting Position
Front Axle Left
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355133591
Zoro #
G616483904
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
13.70 in
Nominal Thickness
1.42 in
Width
15 in
Height
3.1 in
Length
14.4 in

Details

Brake Disc Type
Internally Vented
Fitting Position
Front Axle Left
Item
Disc Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.