Zoro Homepage

Brake Disc

  • Mfr # 355133621

  • Zoro # G316483990


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
13.70 in
Height
3.1 in
Nominal Thickness
1.42 in
Width
15 in
Length
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355133621
Zoro #
G316483990
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
13.70 in
Height
3.1 in
Nominal Thickness
1.42 in
Width
15 in
Length
14.4 in

Details

Brake Disc Type
Internally Vented
Item
Disc Brake Rotor
Fitting Position
Front Axle Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.