Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Disc 54601PRO_HC_NA High-carbon Silver Coated 300mm 12mm Solid for e.g. AUDI

  • Mfr # 355113932

  • Zoro # G616484406


product price: $61.15
/ea

Key Features

Nominal Thickness
0.39 in
Color
Silver
Brake Disc Type
Solid
Outside Dia. (In.)
11.81 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355113932
Zoro #
G616484406
UPC #
-
Country of Origin
China

Dimensions

Nominal Thickness
0.39 in
Outside Dia. (In.)
11.81 in
Length
13 in
Width
12.4 in
Height
3.1 in

Details

Color
Silver
Item
Disc Brake Rotor
Brake Disc Type
Solid
Application
2008-2017 Audi A4 | A4 Quattro | A5 | A5 Quattro | A6 | A6 Quattro | allroad | Q5

Description

HELLA Brake Discs are built for safety, comfort, and long-lasting performance. From coated and uncoated options to ABS-ready models with hubs and bearings, our range delivers OEM-level quality you can count on. Made from premium gray cast iron and ECE R90 certified - they're ready to perform, right out of the box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.