Brake Disc 55563PRO_HC_NA High-carbon Coated 330mm 20mm Internally Vented for BMW

  • Mfr # 355119542

  • Zoro # G816483889


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Brake Disc Type
Internally Vented
Outside Dia. (In.)
12.99 in
Nominal Thickness
0.79 in
Application
2011-2018 BMW X3 | X4
Height
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355119542
Zoro #
G816483889
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
12.99 in
Nominal Thickness
0.79 in
Height
3.1 in
Length
15 in
Width
14.4 in

Details

Brake Disc Type
Internally Vented
Application
2011-2018 BMW X3 | X4
Item
Disc Brake Rotor
Color
Silver

Description

HELLA Brake Discs are built for safety, comfort, and long-lasting performance. From coated and uncoated options to ABS-ready models with hubs and bearings, our range delivers OEM-level quality you can count on. Made from premium gray cast iron and ECE R90 certified - they're ready to perform, right out of the box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.