Brake Disc 55826PRO_HC High-carbon Coated 338mm 30mm Internally Vented for e.g. AUDI

  • Mfr # 355125171

  • Zoro # G916483994


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
1.18 in
Brake Disc Type
Internally Vented
Height
2.8 in
Outside Dia. (In.)
13.31 in
Application
2017-2024 Audi A4 | A4 allroad | A4 Quattro | A5 Quattro | A5 Sportback | A6 Quattro | Q5 | Q5 Sportback
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355125171
Zoro #
G916483994
UPC #
-
Country of Origin
China

Dimensions

Nominal Thickness
1.18 in
Height
2.8 in
Outside Dia. (In.)
13.31 in
Width
14.4 in
Length
15 in

Details

Brake Disc Type
Internally Vented
Item
Disc Brake Rotor
Application
2017-2024 Audi A4 | A4 allroad | A4 Quattro | A5 Quattro | A5 Sportback | A6 Quattro | Q5 | Q5 Sportback
Color
Silver

Description

HELLA Brake Discs are built for safety, comfort, and long-lasting performance. From coated and uncoated options to ABS-ready models with hubs and bearings, our range delivers OEM-level quality you can count on. Made from premium gray cast iron and ECE R90 certified - they're ready to perform, right out of the box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.