Brake Disc High-carbon Coated 320mm 30mm Internally Vented for MERCEDES-BENZ

  • Mfr # 355119702

  • Zoro # G516483936


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.60 in
Application
2014-2020 INFINITI | Mercedes-Benz CLA250 | GLA250 | QX30
Length
14.4 in
Width
13.8 in
Height
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355119702
Zoro #
G516483936
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
12.60 in
Length
14.4 in
Width
13.8 in
Height
2.8 in
Nominal Thickness
1.18 in

Details

Item
Disc Brake Rotor
Application
2014-2020 INFINITI | Mercedes-Benz CLA250 | GLA250 | QX30
Brake Disc Type
Internally Vented
Color
Silver

Description

HELLA Brake Discs are built for safety, comfort, and long-lasting performance. From coated and uncoated options to ABS-ready models with hubs and bearings, our range delivers OEM-level quality you can count on. Made from premium gray cast iron and ECE R90 certified - they're ready to perform, right out of the box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.