Brake Disc High-carbon Silver Coated 300mm 22mm Internally Vented for MERCEDES-BENZ

  • Mfr # 355122532

  • Zoro # G816483780


product price:  $89.25
/ea
Free Shipping & Returns

Key Features

Brake Disc Type
Internally Vented
Nominal Thickness
0.87 in
Width
12.4 in
Outside Dia. (In.)
11.81 in
Height
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
355122532
Zoro #
G816483780
UPC #
-
Country of Origin
China

Dimensions

Nominal Thickness
0.87 in
Width
12.4 in
Outside Dia. (In.)
11.81 in
Height
3.1 in
Length
13 in

Details

Brake Disc Type
Internally Vented
Item
Disc Brake Rotor
Color
Silver
Application
2003-2017 Mercedes-Benz CLS400 | CLS500 | CLS550 | E350 | E400 | E500 | E550 | GLK250 | GLK350

Description

HELLA Brake Discs are built for safety, comfort, and long-lasting performance. From coated and uncoated options to ABS-ready models with hubs and bearings, our range delivers OEM-level quality you can count on. Made from premium gray cast iron and ECE R90 certified - they're ready to perform, right out of the box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.