
Brake Disc High-carbon Silver Coated 312mm 24mm Internally Vented for BMW
Mfr # 355123002
Zoro # G916484137
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Nominal Thickness
0.94 in
Outside Dia. (In.)
12.28 in
Height
4.3 in
Brake Disc Type
Internally Vented
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355123002
Zoro #
G916484137
UPC #
-
Country of Origin
China
Dimensions
Nominal Thickness
0.94 in
Outside Dia. (In.)
12.28 in
Height
4.3 in
Width
13.8 in
Length
14.4 in
Details
Brake Disc Type
Internally Vented
Color
Silver
Item
Disc Brake Rotor
Description
HELLA Brake Discs are built for safety, comfort, and long-lasting performance. From coated and uncoated options to ABS-ready models with hubs and bearings, our range delivers OEM-level quality you can count on. Made from premium gray cast iron and ECE R90 certified - they're ready to perform, right out of the box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.