Zoro Homepage

Brake Disc High-carbon Silver Coated 320mm 30mm Internally Vented for AUDI

  • Mfr # 355123122

  • Zoro # G616484321


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Brake Disc Type
Internally Vented
Application
2011-2017 Audi A4 | A4 Quattro | A5 | A5 Quattro | A6 | A6 Quattro | allroad | Q5
Color
Silver
Nominal Thickness
1.10 in
Length
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355123122
Zoro #
G616484321
UPC #
-
Country of Origin
China

Dimensions

Nominal Thickness
1.10 in
Length
14.4 in
Outside Dia. (In.)
12.60 in
Width
13.8 in
Height
2.8 in

Details

Brake Disc Type
Internally Vented
Application
2011-2017 Audi A4 | A4 Quattro | A5 | A5 Quattro | A6 | A6 Quattro | allroad | Q5
Item
Disc Brake Rotor
Color
Silver

Description

HELLA Brake Discs are built for safety, comfort, and long-lasting performance. From coated and uncoated options to ABS-ready models with hubs and bearings, our range delivers OEM-level quality you can count on. Made from premium gray cast iron and ECE R90 certified - they're ready to perform, right out of the box.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.