Brake Disc High-carbon Silver Coated 330mm 22mm AUDI/PORSCHE/VOLKSWAGEN

  • Mfr # 355123142

  • Zoro # G116484326


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.99 in
Brake Disc Type
Internally Vented
Height
2.8 in
Color
Silver
Width
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355123142
Zoro #
G116484326
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
12.99 in
Height
2.8 in
Width
13.8 in
Length
14.4 in
Nominal Thickness
0.87 in

Details

Brake Disc Type
Internally Vented
Color
Silver
Item
Disc Brake Rotor

Description

HELLA Brake Discs are built for safety, comfort, and long-lasting performance. From coated and uncoated options to ABS-ready models with hubs and bearings, our range delivers OEM-level quality you can count on. Made from premium gray cast iron and ECE R90 certified - they're ready to perform, right out of the box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.