Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Pad Set, disc brake

  • Mfr # 355013801

  • Zoro # G716484252


product price: $188.99
/ea
Free Shipping & Returns

Key Features

For Use With
Prepared for Wear Indicator
Application
2009-2024 Porsche 718 Boxster | 718 Cayman | 911 | Boxster | Cayman
Length
8.2 in
Height
3.5 in
Width
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355013801
Zoro #
G716484252
UPC #
760687156499
Country of Origin
Romania

Dimensions

Length
8.2 in
Height
3.5 in
Width
5.3 in
Thickness
18.5 mm

Details

For Use With
Prepared for Wear Indicator
Application
2009-2024 Porsche 718 Boxster | 718 Cayman | 911 | Boxster | Cayman
Item
Disc Brake Pad Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.