Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Pad Set, disc brake

  • Mfr # 355021271

  • Zoro # G516484155


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Thickness
17.7 mm
For Use With
Prepared for Wear Indicator
Width
4.7 in
Length
6.7 in
Height
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355021271
Zoro #
G516484155
UPC #
760687145370
Country of Origin
United Kingdom

Dimensions

Thickness
17.7 mm
Width
4.7 in
Length
6.7 in
Height
3.3 in

Details

For Use With
Prepared for Wear Indicator
Item
Disc Brake Pad Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.