Zoro Homepage

BULB 12V 21W BAY9S T2.75

  • Mfr # H21W

  • Zoro # G316484317


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Height
2.6 in
Voltage
12 V
Light Technology
Halogen
Length
1 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H21W
Zoro #
G316484317
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
2.6 in
Length
1 in
Width
1 in

Details

Item
Back Up Light Bulb
Voltage
12 V
Light Technology
Halogen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.