BULB D1R P32D-3, 4300 K, 85V, 35W , Carton (2)
- Mfr # D1R 4300 K
- Zoro # G024081730
product price:Â
$
98.25
/ea
Key Features
Lighting Technology
HID
Voltage
85V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1R 4300 K
- Zoro #
- G024081730
- UPC #
- 760687176565
- Country of Origin
- Korea, Republic of
- Lighting Technology
- HID
- Item
- Headlight Bulb
- Voltage
- 85V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.