Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EGR VALVE

  • Mfr # 14864531

  • Zoro # G016484013


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Application
2010-2023 Mercedes-Benz Sprinter 2500 | Sprinter 3500 | Sprinter 3500XD | Sprinter 4500
Number of Terminals
5
Height
4.9 in
Operating Mode
Electric
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14864531
Zoro #
G016484013
UPC #
-
Country of Origin
China

Dimensions

Height
4.9 in
Length
5.5 in
Width
3.7 in

Details

Application
2010-2023 Mercedes-Benz Sprinter 2500 | Sprinter 3500 | Sprinter 3500XD | Sprinter 4500
Number of Terminals
5
Operating Mode
Electric
Item
Exhaust Gas Recirculation (EGR) Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.