Zoro Homepage

EXHAUST GAS TEMPERATURE SENSOR

  • Mfr # 14494431

  • Zoro # G116484180


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Application
2011-2014 Audi | Volkswagen A3 | Golf | Jetta
Mounting Type
Bolted
Number of Terminals
2
Height
7.4 in
Width
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14494431
Zoro #
G116484180
UPC #
-
Country of Origin
Brazil

Dimensions

Height
7.4 in
Width
1.4 in
Length
5.9 in

Details

Application
2011-2014 Audi | Volkswagen A3 | Golf | Jetta
Mounting Type
Bolted
Number of Terminals
2
Item
Exhaust Gas Temperature (EGT) Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.