
EXHAUST GAS TEMPERATURE SENSOR
Mfr # 14494531
Zoro # G816484121
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Number of Terminals
2
Height
7.4 in
Width
1.4 in
Application
2013-2015 Audi A6 Quattro | A7 Quattro | A8 Quattro | Q5 | Q7
Mounting Type
Bolted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14494531
Zoro #
G816484121
UPC #
-
Country of Origin
Brazil
Dimensions
Height
7.4 in
Width
1.4 in
Length
5.9 in
Details
Number of Terminals
2
Item
Exhaust Gas Temperature (EGT) Sensor
Application
2013-2015 Audi A6 Quattro | A7 Quattro | A8 Quattro | Q5 | Q7
Mounting Type
Bolted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.